Shop ZORO SELECT

RubberRoll, SBR, 50ftL, 36inW

  • Mfr # BULK-RS-SBR60-67
  • Zoro # G902582663

product price: 
$
363.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR60-67
Zoro #
G902582663
UPC #
193005111441
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Chemical Resistance
Fair
Color
Black
Material
SBR
Maximum Temperature
200 Degrees F
Tear Strength
16 N/mm
Density
1.5 g/cc
Shape
Roll
Minimum Temperature
-45 Degrees F
Texture
Smooth
Tensile Strength
400 psi
Thickness Tolerance
+/-0.011 in
Oil Resistance
Poor
Weather Resistance
Fair
Compression Set
38 %
Water Resistance
Good
Abrasion Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.