RubberRoll, SBR, 50ftL, 36inW

  • Mfr # BULK-RS-SBR75-243
  • Zoro # G702582610
product price: 
$
2,023.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR75-243
Zoro #
G702582610
UPC #
193005877507
Country of Origin
Multiple

Dimensions

Overall Length
50 ft
Overall Width
36 in
Overall Thickness
3/8 in
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Thickness Tolerance
+/-0.035 in
Compression Set
38 %
Material
SBR
Color
Black
Tensile Strength
800 psi
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Density
1.5 g/cc
Water Resistance
Good
Tear Strength
16 N/mm
Texture
Smooth
Minimum Temperature
-45 Degrees F
Shape
Roll
Weather Resistance
Fair
Abrasion Resistance
Excellent
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll

Ratings & reviews