RubberRoll, SBR, 50ftL, 36inW

  • Mfr # BULK-RS-SBR75-277
  • Zoro # G502585552
product price: 
$
1,333.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Durometer
75 Shore A
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR75-277
Zoro #
G502585552
UPC #
193005943493
Country of Origin
Multiple

Dimensions

Overall Length
50 ft
Overall Thickness
3/16 in
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Durometer
75 Shore A
Grade
Standard
Standards
ASTM D2000 AA 603
Elongation
200 %
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Excellent
Compression Set
38 %
Maximum Temperature
200 Degrees F
Tensile Strength
800 psi
Chemical Resistance
Fair
Oil Resistance
Poor
Density
1.5 g/cc
Weather Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
16 N/mm
Texture
Smooth
Water Resistance
Good
Minimum Temperature
-45 Degrees F
Thickness Tolerance
+/-0.022 in
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews