Shop ZORO SELECT

RubberRoll, SBR, 55ftL, 36inW

  • Mfr # BULK-RS-SBR60-107
  • Zoro # G702582368

product price: 
$
762.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR60-107
Zoro #
G702582368
UPC #
193005876043
Country of Origin
Multiple

Dimensions

Overall Thickness
1/8 in
Overall Width
36 in
Overall Length
55 ft
Wire Rope Length
55 ft
Length
55 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Tear Strength
16 N/mm
Maximum Temperature
200 Degrees F
Abrasion Resistance
Excellent
Compression Set
38 %
Chemical Resistance
Fair
Density
1.5 g/cc
Thickness Tolerance
+/-0.017 in
Texture
Smooth
Shape
Roll
Weather Resistance
Fair
Tensile Strength
400 psi
Color
Black
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Material
SBR
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.