RubberRoll, SBR, 60ftL, 36inW

  • Mfr # BULK-RS-SBR75-273
  • Zoro # G202585623
product price: 
$
1,189.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Durometer
75 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR75-273
Zoro #
G202585623
UPC #
193005943462
Country of Origin
Multiple

Dimensions

Overall Thickness
1/8 in
Overall Width
36 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Durometer
75 Shore A
Grade
Standard
Elongation
200 %
Tensile Strength
800 psi
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Excellent
Maximum Temperature
200 Degrees F
Shape
Roll
Adhesive Type
Acrylic
Texture
Smooth
Chemical Resistance
Fair
Thickness Tolerance
+/-0.017 in
Density
1.5 g/cc
Minimum Temperature
-45 Degrees F
Oil Resistance
Poor
Tear Strength
16 N/mm
Compression Set
38 %
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews