Shop ZORO SELECT

RubberRoll, SBR, 60ftL, 36inW

  • Mfr # BULK-RS-SBR75-278
  • Zoro # G202585494

product price: 
$
1,598.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Elongation
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-278
Zoro #
G202585494
UPC #
193005943509
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Elongation
200 %
Durometer
75 Shore A
Grade
Standard
Chemical Resistance
Fair
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Density
1.5 g/cc
Oil Resistance
Poor
Tear Strength
16 N/mm
Texture
Smooth
Abrasion Resistance
Excellent
Maximum Temperature
200 Degrees F
Shape
Roll
Adhesive Type
Acrylic
Thickness Tolerance
+/-0.022 in
Weather Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
38 %
Minimum Temperature
-45 Degrees F
Tensile Strength
800 psi
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Width
36 in
Overall Length
60 ft
Overall Thickness
3/16 in
Wire Rope Length
60 ft
Length
60 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.