RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N50ESD-53
  • Zoro # G702584966
product price: 
$
1,875.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Adhesive
Durometer
50 Shore A
Grade
Anti-Static
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-53
Zoro #
G702584966
UPC #
193005494391
Country of Origin
China
Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Adhesive
Durometer
50 Shore A
Grade
Anti-Static
Standards
ASTM D2000 BC 508, UL 94 V-0
Elongation
380 %
Oil Resistance
Good
Shape
Roll
Texture
Smooth
Water Resistance
Good
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Fair
Abrasion Resistance
Good
Thickness Tolerance
+/-0.024 in
Tensile Strength
1,200 psi
Tear Strength
20 N/mm
Compression Set
28 %
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
40 ft
Overall Thickness
1/8 in
Wire Rope Length
40 ft
Length
40 ft

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews