RubberRoll, SBR, 60ftL, 36inW

  • Mfr # BULK-RS-SBR75-6
  • Zoro # G002582624
product price: 
$
2,367.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR75-6
Zoro #
G002582624
UPC #
193005111519
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
60 ft
Overall Thickness
3/8 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Compression Set
38 %
Thickness Tolerance
+/-0.035 in
Minimum Temperature
-45 Degrees F
Tear Strength
16 N/mm
Texture
Smooth
Chemical Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Excellent
Color
Black
Weather Resistance
Fair
Density
1.5 g/cc
Shape
Roll
Maximum Temperature
200 Degrees F
Material
SBR
Oil Resistance
Poor
Tensile Strength
800 psi
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll

Ratings & reviews