Shop ZORO SELECT

RubberRoll, SBR, 60ftL, 36inW

  • Mfr # BULK-RS-SBR75-288
  • Zoro # G402585904

product price: 
$
2,446.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Grade
Standard
Durometer
75 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR75-288
Zoro #
G402585904
UPC #
193005944551
Country of Origin
Multiple

Dimensions

Overall Length
60 ft
Overall Thickness
3/8 in
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Grade
Standard
Durometer
75 Shore A
Standards
ASTM D2000 AA 603
Elongation
200 %
Compression Set
38 %
Adhesive Type
Acrylic
Abrasion Resistance
Excellent
Maximum Temperature
200 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Fair
Density
1.5 g/cc
Texture
Smooth
Shape
Roll
Tear Strength
16 N/mm
Tensile Strength
800 psi
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Thickness Tolerance
+/-0.035 in
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Fair
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.