Shop ZORO SELECT

RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S40WFDA-110
  • Zoro # G4860239

product price: 
$
939.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
White
Rubber Color
White
Min. Temp. (F)
-80
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S40WFDA-110
Zoro #
G4860239
UPC #
193005401498
Country of Origin
Multiple
Item
Rubber Roll
Material
Silicone
Color
White
Backing Type
Plain
Rubber Color
White
Min. Temp. (F)
-80
Finish
Smooth
Tensile Strength (PSI)
650
Max. Temp. (F)
450
Standards
ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Durometer
40 Shore A
Elongation
400 %
Rubber Material
Silicone
Grade
Food Grade
Thickness Tolerance
+/-0.026 in
Tensile Strength
700 psi
Weather Resistance
Excellent
Density
1.25 g/cc
Texture
Smooth
Water Resistance
Good
Shape
Roll
Tear Strength
15 N/mm
Compression Set
30 %
Minimum Temperature
-80 Degrees F
Abrasion Resistance
Poor
Chemical Resistance
Good
Oil Resistance
Fair
Maximum Temperature
450 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White

Dimensions

Rubber Width
36 in
Rubber Thickness
1/4 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
1/4 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.