RubberRoll, Silicone, 10ftL, 36inW
- Mfr # BULK-RS-S60CLRFDA-106
- Zoro # G7810404
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Max Temp (F)
450 Degrees F
Min. Temp. (F)
-80 Degrees F
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-S60CLRFDA-106
- Zoro #
- G7810404
- UPC #
- 193005440497
- Country of Origin
- Multiple
- Max Temp (F)
- 450 Degrees F
- Min. Temp. (F)
- -80 Degrees F
- Durometer
- 60A
- Backing Type
- Plain
- Tensile Strength (PSI)
- 700 psi
- Elongation
- 4
- Standards
- ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
- Grade
- Food
- Material
- Silicone
- Color
- Semi-Clear
- Compression Set
- 0.3
- Density
- 1.25 g/cm3
- Shape
- Roll
- Thickness Tolerance
- (0.000" - +0.016")
- Texture
- Smooth
- Tear Strength
- 15 N/mm
- Tensile Strength
- 700 psi
- Minimum Temperature
- -80 Degrees F
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
- Maximum Temperature
- 450 Degrees F
- Shell Material
- Silicone
- Item
- Rubber Roll
- Wire Color
- Colorless
Dimensions
- Length
- 10 ft.
- Width
- 36"
- Thickness
- 1/32"
- Overall Length
- 10 ft
- Overall Thickness
- 1/32 in
- Overall Width
- 36 in
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Colorless, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.