RubberRoll, Silicone, 20ftL, 36inW

  • Mfr # BULK-RS-S30-183
  • Zoro # G002585151
product price: 
$
4,863.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S30-183
Zoro #
G002585151
UPC #
193005487751
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Plain
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Material
Silicone
Compression Set
35 %
Abrasion Resistance
Poor
Texture
Smooth
Density
1.15 g/cc
Tensile Strength
850 psi
Shape
Roll
Weather Resistance
Excellent
Chemical Resistance
Good
Maximum Temperature
400 Degrees F
Oil Resistance
Fair
Minimum Temperature
-80 Degrees F
Tear Strength
8 N/mm
Water Resistance
Good
Thickness Tolerance
+/-0.035 in
Color
Red
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Width
36 in
Overall Thickness
3/8 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

High Temperature Silicone Rubber

Ratings & reviews