RubberRoll, Silicone, 20ftL, 36inW

  • Mfr # BULK-RS-S50FDA-447
  • Zoro # G802583760
product price: 
$
1,256.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50FDA-447
Zoro #
G802583760
UPC #
193005493462
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Tensile Strength
700 psi
Oil Resistance
Fair
Weather Resistance
Excellent
Adhesive Type
High-Temp
Thickness Tolerance
+/-0.100 mm
Abrasion Resistance
Poor
Compression Set
10 %
Texture
Smooth
Tear Strength
15 N/mm
Shape
Roll
Minimum Temperature
-80 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Density
1.25 g/cc
Water Resistance
Good
Color
Red
Material
Silicone
Chemical Resistance
Good
Maximum Temperature
450 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Length
20 ft
Overall Width
36 in
Overall Thickness
0.5 mm
Wire Rope Length
20 ft
Length
20 ft

Description

High Temperature FDA Silicone Rubber

Ratings & reviews