RubberRoll, Silicone, 20ftL, 36inW

  • Mfr # BULK-RS-S50FDA-451
  • Zoro # G302583628
product price: 
$
1,811.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50FDA-451
Zoro #
G302583628
UPC #
193005493509
Country of Origin
Multiple

Dimensions

Overall Thickness
2.5 mm
Overall Length
20 ft
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Compression Set
10 %
Color
Red
Tear Strength
15 N/mm
Material
Silicone
Abrasion Resistance
Poor
Adhesive Type
High-Temp
Minimum Temperature
-80 Degrees F
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Water Resistance
Good
Thickness Tolerance
+/-0.300 mm
Texture
Smooth
Tensile Strength
700 psi
Oil Resistance
Fair
Density
1.25 g/cc
Maximum Temperature
450 Degrees F
Shape
Roll
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature FDA Silicone Rubber

Ratings & reviews