RubberRoll, Silicone, 30ftL, 36inW

  • Mfr # BULK-RS-S30-185
  • Zoro # G002584253
product price: 
$
7,293.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S30-185
Zoro #
G002584253
UPC #
193005495565
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Plain
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Oil Resistance
Fair
Shape
Roll
Weather Resistance
Excellent
Density
1.15 g/cc
Tear Strength
8 N/mm
Color
Red
Minimum Temperature
-80 Degrees F
Material
Silicone
Water Resistance
Good
Thickness Tolerance
+/-0.035 in
Maximum Temperature
400 Degrees F
Compression Set
35 %
Chemical Resistance
Good
Abrasion Resistance
Poor
Texture
Smooth
Tensile Strength
850 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
3/8 in
Wire Rope Length
30 ft
Length
30 ft

Description

High Temperature Silicone Rubber

Ratings & reviews