Shop ZORO SELECT

RubberSheet, SBR, 36inL, 24inW

  • Mfr # BULK-RS-RSBR60-84
  • Zoro # G7828099

product price: 
$
34.35
/ea

Key Features

Rubber Width
36"
Rubber Material
SBR
Rubber Color
Red
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-45
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-RSBR60-84
Zoro #
G7828099
UPC #
193005463298
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Material
SBR
Rubber Color
Red
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-45
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
400 psi
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Material
SBR
Color
Red
Texture
Smooth
Thickness Tolerance
+/-0.017 in
Density
1.5 g/cc
Compression Set
38 %
Shape
Sheet
Tear Strength
16 N/mm
Chemical Resistance
Fair
Oil Resistance
Poor
Metal Detectable
No
Temp. Range (F)
-50 Degrees to 200 Degrees
Weather Resistance
Fair
Tensile Strength
400 psi
Maximum Temperature
200 Degrees F
Water Resistance
Good
Minimum Temperature
-45 Degrees F
Material of Construction
SBR
Abrasion Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Red
Traction Material
SBR

Dimensions

Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
24"
Length
36 in
Thickness
1/8 in
Width
36 in
Overall Length
36 in
Overall Width
24 in
Length (Straight Wireway)
24 in
Overall Thickness
1/8 in
Wire Rope Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 60A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 24 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.