RubberRoll, Silicone, 30ftL, 36inW

  • Mfr # BULK-RS-S50FDA-401
  • Zoro # G002586028
product price: 
$
832.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50FDA-401
Zoro #
G002586028
UPC #
193005489250
Country of Origin
Multiple

Dimensions

Overall Thickness
1.5 mm
Overall Width
36 in
Overall Length
30 ft
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Weather Resistance
Excellent
Shape
Roll
Oil Resistance
Fair
Minimum Temperature
-80 Degrees F
Maximum Temperature
450 Degrees F
Color
Red
Texture
Smooth
Water Resistance
Good
Compression Set
10 %
Chemical Resistance
Good
Tear Strength
15 N/mm
Tensile Strength
700 psi
Density
1.25 g/cc
Abrasion Resistance
Poor
Material
Silicone
Thickness Tolerance
+/-0.300 mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature FDA Silicone Rubber

Ratings & reviews