Shop ZORO SELECT

RubberRoll, Silicone, 40ftL, 36inW

  • Mfr # BULK-RS-S30-213
  • Zoro # G802585054

product price: 
$
5,865.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S30-213
Zoro #
G802585054
UPC #
193005495787
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Minimum Adhesive Temperature
-100 Degrees F
Adhesive Type
High-Temp
Tensile Strength
850 psi
Tear Strength
8 N/mm
Thickness Tolerance
+/-0.017 in
Maximum Adhesive Temperature
500 Degrees F
Water Resistance
Good
Color
Red
Material
Silicone
Chemical Resistance
Good
Compression Set
35 %
Minimum Temperature
-80 Degrees F
Texture
Smooth
Oil Resistance
Fair
Abrasion Resistance
Poor
Density
1.15 g/cc
Shape
Roll
Maximum Temperature
400 Degrees F
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

High Temperature Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.