Shop ZORO SELECT

RubberRoll, Silicone, 40ftL, 36inW

  • Mfr # BULK-RS-S50FDA-410
  • Zoro # G502586344

product price: 
$
1,641.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50FDA-410
Zoro #
G502586344
UPC #
193005489366
Country of Origin
Multiple

Dimensions

Overall Length
40 ft
Overall Thickness
2.5 mm
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Color
Red
Oil Resistance
Fair
Tear Strength
15 N/mm
Maximum Temperature
450 Degrees F
Material
Silicone
Texture
Smooth
Abrasion Resistance
Poor
Compression Set
10 %
Water Resistance
Good
Weather Resistance
Excellent
Density
1.25 g/cc
Tensile Strength
700 psi
Shape
Roll
Chemical Resistance
Good
Minimum Temperature
-80 Degrees F
Thickness Tolerance
+/-0.300 mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature FDA Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.