Shop ZORO SELECT

RubberRoll, Silicone, 40ftL, 36inW

  • Mfr # BULK-RS-S50FDA-463
  • Zoro # G402583351

product price: 
$
3,067.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50FDA-463
Zoro #
G402583351
UPC #
193005489656
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Color
Red
Minimum Adhesive Temperature
-100 Degrees F
Thickness Tolerance
+/-0.300 mm
Density
1.25 g/cc
Chemical Resistance
Good
Minimum Temperature
-80 Degrees F
Tensile Strength
700 psi
Adhesive Type
High-Temp
Tear Strength
15 N/mm
Texture
Smooth
Oil Resistance
Fair
Maximum Temperature
450 Degrees F
Abrasion Resistance
Poor
Compression Set
10 %
Shape
Roll
Weather Resistance
Excellent
Water Resistance
Good
Maximum Adhesive Temperature
500 Degrees F
Material
Silicone
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
1.5 mm
Wire Rope Length
40 ft
Length
40 ft

Description

High Temperature FDA Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.