RubberRoll, Silicone, 50ftL, 36inW

  • Mfr # BULK-RS-S30-214
  • Zoro # G402585041
product price: 
$
7,129.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S30-214
Zoro #
G402585041
UPC #
193005495794
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Tear Strength
8 N/mm
Shape
Roll
Minimum Adhesive Temperature
-100 Degrees F
Oil Resistance
Fair
Maximum Adhesive Temperature
500 Degrees F
Weather Resistance
Excellent
Chemical Resistance
Good
Maximum Temperature
400 Degrees F
Density
1.15 g/cc
Color
Red
Compression Set
35 %
Minimum Temperature
-80 Degrees F
Material
Silicone
Water Resistance
Good
Tensile Strength
850 psi
Adhesive Type
High-Temp
Texture
Smooth
Abrasion Resistance
Poor
Thickness Tolerance
+/-0.017 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Thickness
1/8 in
Overall Length
50 ft
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Description

High Temperature Silicone Rubber

Ratings & reviews