Shop ZORO SELECT

RubberRoll, Silicone, 50ftL, 36inW

  • Mfr # BULK-RS-S50FDA-469
  • Zoro # G002583065

product price: 
$
3,852.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50FDA-469
Zoro #
G002583065
UPC #
193005489717
Country of Origin
Multiple

Dimensions

Overall Length
50 ft
Overall Thickness
1.5 mm
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Water Resistance
Good
Color
Red
Weather Resistance
Excellent
Thickness Tolerance
+/-0.300 mm
Chemical Resistance
Good
Density
1.25 g/cc
Tensile Strength
700 psi
Material
Silicone
Maximum Temperature
450 Degrees F
Minimum Temperature
-80 Degrees F
Compression Set
10 %
Texture
Smooth
Minimum Adhesive Temperature
-100 Degrees F
Tear Strength
15 N/mm
Maximum Adhesive Temperature
500 Degrees F
Abrasion Resistance
Poor
Shape
Roll
Oil Resistance
Fair
Adhesive Type
High-Temp
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature FDA Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.