RubberRoll, Silicone, 50ftL, 36inW

  • Mfr # BULK-RS-S60MD-5
  • Zoro # G702584843
product price: 
$
10,526.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-5
Zoro #
G702584843
UPC #
193005054359
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Chemical Resistance
Good
Tear Strength
15 N/mm
Thickness Tolerance
+/-0.026 in
Water Resistance
Good
Tensile Strength
1,200 psi
Density
1.35 g/cc
Abrasion Resistance
Poor
Texture
Smooth
Maximum Temperature
400 Degrees F
Oil Resistance
Fair
Compression Set
16 %
Color
Blue
Shape
Roll
Material
Silicone
Minimum Temperature
-50 Degrees F
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Thickness
1/4 in
Overall Width
36 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews