RubberStrip, Buna-N, 10ftL, 4inW

  • Mfr # BULK-RS-H60-429
  • Zoro # G7778974
product price: 
$
71.39
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-429
Zoro #
G7778974
UPC #
193005956929
Country of Origin
Multiple
Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 607
Grade
Standard
Density
1.5 g/cc
Compression Set
33 %
Texture
Smooth
Thickness Tolerance
+/-0.022 in
Shape
Strip
Tear Strength
20 N/mm
Abrasion Resistance
Good
Weather Resistance
Fair
Oil Resistance
Excellent
Color
Black
Tensile Strength
1,000 psi
Water Resistance
Good
Maximum Temperature
250 Degrees F
Material
Buna-N
Minimum Temperature
-30 Degrees F
Max. Temp. (F)
250 Degrees F
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
3/16 in
Rubber Width
4 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Thickness
3/16 in
Overall Width
4 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good

Ratings & reviews