RubberRoll, Silicone, 60ftL, 36inW

  • Mfr # BULK-RS-S50FDA-478
  • Zoro # G902583172
product price: 
$
5,278.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50FDA-478
Zoro #
G902583172
UPC #
193005489809
Country of Origin
Multiple

Dimensions

Overall Length
60 ft
Overall Thickness
2.5 mm
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Adhesive Type
High-Temp
Density
1.25 g/cc
Thickness Tolerance
+/-0.300 mm
Shape
Roll
Abrasion Resistance
Poor
Maximum Temperature
450 Degrees F
Weather Resistance
Excellent
Chemical Resistance
Good
Tear Strength
15 N/mm
Water Resistance
Good
Maximum Adhesive Temperature
500 Degrees F
Minimum Temperature
-80 Degrees F
Material
Silicone
Oil Resistance
Fair
Compression Set
10 %
Color
Red
Minimum Adhesive Temperature
-100 Degrees F
Tensile Strength
700 psi
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature FDA Silicone Rubber

Ratings & reviews