RubberRoll, Viton, 10ftL, 36inW

  • Mfr # BULK-RS-V75-380
  • Zoro # G4948673
product price: 
$
2,212.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(TM)
Color
Black
Max. Temp. (F)
400 Degrees F
Rubber Color
Black
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75-380
Zoro #
G4948673
UPC #
193005404864
Country of Origin
Multiple
Item
Rubber Roll
Material
Viton(TM)
Color
Black
Backing Type
Adhesive
Max. Temp. (F)
400 Degrees F
Rubber Color
Black
Grade
Standard
Standards
ASTM D2000 HK 707
Elongation
150 %
Tensile Strength (PSI)
1,000 psi
Durometer
75 Shore A
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Finish
Smooth
Rubber Material
Viton(R)
Min. Temp. (F)
-10 Degrees F
Water Resistance
Good
Texture
Smooth
Maximum Adhesive Temperature
500 Degrees F
Thickness Tolerance
+/-0.013 in
Abrasion Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Tensile Strength
1,000 psi
Tear Strength
22 N/mm
Maximum Temperature
400 Degrees F
Compression Set
25 %
Chemical Resistance
Excellent
Minimum Temperature
-10 Degrees F
Oil Resistance
Excellent
Weather Resistance
Excellent
Density
1.9 g/cc
Shape
Roll
Adhesive Type
High-Temp
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
Black
Traction Material
Viton(TM)

Dimensions

Rubber Thickness
3/32 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
3/32 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -10 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.