RubberRoll, Viton, 10ftL, 36inW

  • Mfr # BULK-RS-V75FDA-49
  • Zoro # G602583083
product price: 
$
4,321.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Viton(TM)
Color
White
Backing Type
Plain
Chemical Resistance
Excellent
Durometer
75 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75FDA-49
Zoro #
G602583083
UPC #
193005482619
Country of Origin
Multiple
Item
Rubber Roll
Material
Viton(TM)
Color
White
Backing Type
Plain
Chemical Resistance
Excellent
Durometer
75 Shore A
Shape
Roll
Water Resistance
Good
Grade
Food Grade
Oil Resistance
Excellent
Elongation
150 %
Tear Strength
28 N/mm
Tensile Strength
700 psi
Texture
Smooth
Density
2 g/cc
Minimum Temperature
-10 Degrees F
Compression Set
15 %
Weather Resistance
Excellent
Thickness Tolerance
+/-0.016 in
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Maximum Temperature
400 Degrees F
Abrasion Resistance
Good
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White
Traction Material
Viton(TM)

Dimensions

Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

FDA Viton Rubber Roll

Ratings & reviews