RubberRoll, Viton, 50ftL, 36inW

  • Mfr # BULK-RS-V75FDA-1
  • Zoro # G002586059
product price: 
$
5,258.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Material
Viton(TM)
Color
White
Backing Type
Plain
Oil Resistance
Excellent
Texture
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75FDA-1
Zoro #
G002586059
UPC #
193005482503
Country of Origin
Multiple
Item
Rubber Roll
Material
Viton(TM)
Color
White
Backing Type
Plain
Oil Resistance
Excellent
Texture
Smooth
Grade
Food Grade
Chemical Resistance
Excellent
Minimum Temperature
-10 Degrees F
Thickness Tolerance
+/-0.004 in
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Weather Resistance
Excellent
Water Resistance
Good
Tear Strength
28 N/mm
Durometer
75 Shore A
Density
2 g/cc
Maximum Temperature
400 Degrees F
Tensile Strength
700 psi
Abrasion Resistance
Good
Shape
Roll
Elongation
150 %
Compression Set
15 %
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White

Dimensions

Overall Length
50 ft
Overall Thickness
1/64 in
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Description

FDA Viton Rubber Roll

Ratings & reviews