Shop ZORO SELECT

RubberRoll, Viton, 20ftL, 36inW

  • Mfr # BULK-RS-V75FDA-51
  • Zoro # G902583707

product price: 
$
2,161.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(TM)
Color
White
Backing Type
Plain
Water Resistance
Good
Overall Length
20 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75FDA-51
Zoro #
G902583707
UPC #
193005947262
Country of Origin
Multiple
Item
Rubber Roll
Material
Viton(TM)
Color
White
Backing Type
Plain
Water Resistance
Good
Chemical Resistance
Excellent
Weather Resistance
Excellent
Tensile Strength
700 psi
Minimum Temperature
-10 Degrees F
Texture
Smooth
Oil Resistance
Excellent
Thickness Tolerance
+/-0.004 in
Tear Strength
28 N/mm
Compression Set
15 %
Shape
Roll
Density
2 g/cc
Durometer
75 Shore A
Maximum Temperature
400 Degrees F
Grade
Food Grade
Abrasion Resistance
Good
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White
Traction Material
Viton(TM)

Dimensions

Overall Length
20 ft
Overall Width
36 in
Overall Thickness
1/64 in
Wire Rope Length
20 ft
Length
20 ft

Description

FDA Viton Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.