RubberRoll, Viton, 20ftL, 36inW

  • Mfr # BULK-RS-V75FDA-53
  • Zoro # G102583736
product price: 
$
4,321.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Viton(TM)
Color
White
Backing Type
Plain
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Abrasion Resistance
Good
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75FDA-53
Zoro #
G102583736
UPC #
193005947460
Country of Origin
Multiple
Item
Rubber Roll
Material
Viton(TM)
Color
White
Backing Type
Plain
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Abrasion Resistance
Good
Thickness Tolerance
+/-0.012 in
Maximum Temperature
400 Degrees F
Tear Strength
28 N/mm
Oil Resistance
Excellent
Tensile Strength
700 psi
Water Resistance
Good
Texture
Smooth
Elongation
150 %
Chemical Resistance
Excellent
Grade
Food Grade
Shape
Roll
Weather Resistance
Excellent
Compression Set
15 %
Minimum Temperature
-10 Degrees F
Density
2 g/cc
Durometer
75 Shore A
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White
Traction Material
Viton(TM)

Dimensions

Overall Thickness
1/16 in
Overall Length
20 ft
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

FDA Viton Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.