RubberRoll, Viton, 10ftL, 36inW

  • Mfr # BULK-RS-V75FDA-72
  • Zoro # G302583130
product price: 
$
2,217.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(TM)
Color
White
Backing Type
Adhesive
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Durometer
75 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75FDA-72
Zoro #
G302583130
UPC #
193005874872
Country of Origin
Multiple
Item
Rubber Roll
Material
Viton(TM)
Color
White
Backing Type
Adhesive
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Durometer
75 Shore A
Elongation
150 %
Grade
Food Grade
Oil Resistance
Excellent
Density
2 g/cc
Tensile Strength
700 psi
Abrasion Resistance
Good
Minimum Temperature
-10 Degrees F
Texture
Smooth
Adhesive Type
Acrylic
Chemical Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
15 %
Tear Strength
28 N/mm
Water Resistance
Good
Thickness Tolerance
+/-0.012 in
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
400 Degrees F
Weather Resistance
Excellent
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White
Traction Material
Viton(TM)

Dimensions

Overall Length
10 ft
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
10 ft
Length
10 ft

Description

FDA Viton Rubber Roll,Acrylic Adhsive

Ratings & reviews