RubberRoll, Viton, 30ftL, 36inW

  • Mfr # BULK-RS-V75FDA-83
  • Zoro # G602583656
product price: 
$
13,117.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Viton(TM)
Color
White
Backing Type
Adhesive
Durometer
75 Shore A
Elongation
150 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75FDA-83
Zoro #
G602583656
UPC #
193005874933
Country of Origin
Multiple
Item
Rubber Roll
Material
Viton(TM)
Color
White
Backing Type
Adhesive
Durometer
75 Shore A
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Grade
Food Grade
Tear Strength
28 N/mm
Chemical Resistance
Excellent
Minimum Temperature
-10 Degrees F
Water Resistance
Good
Density
2 g/cc
Compression Set
15 %
Maximum Temperature
400 Degrees F
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Adhesive Type
Acrylic
Weather Resistance
Excellent
Tensile Strength
700 psi
Thickness Tolerance
+/-0.016 in
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Excellent
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White
Traction Material
Viton(TM)

Dimensions

Overall Length
30 ft
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Description

FDA Viton Rubber Roll,Acrylic Adhsive

Ratings & reviews