RubberRoll, Viton, 60ftL, 36inW

  • Mfr # BULK-RS-V75FDA-3
  • Zoro # G402583061
product price: 
$
12,281.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Viton(TM)
Color
White
Backing Type
Plain
Chemical Resistance
Excellent
Compression Set
15 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75FDA-3
Zoro #
G402583061
UPC #
193005482596
Country of Origin
Multiple
Item
Rubber Roll
Material
Viton(TM)
Color
White
Backing Type
Plain
Chemical Resistance
Excellent
Compression Set
15 %
Minimum Temperature
-10 Degrees F
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Tensile Strength
700 psi
Oil Resistance
Excellent
Elongation
150 %
Water Resistance
Good
Shape
Roll
Durometer
75 Shore A
Weather Resistance
Excellent
Tear Strength
28 N/mm
Thickness Tolerance
+/-0.012 in
Density
2 g/cc
Abrasion Resistance
Good
Texture
Smooth
Maximum Temperature
400 Degrees F
Grade
Food Grade
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White
Traction Material
Viton(TM)

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Description

FDA Viton Rubber Roll

Ratings & reviews