RubberSheet, Buna-N, 12inL, 12inW

  • Mfr # BULK-RS-BHS50-955
  • Zoro # G502585040
product price: 
$
9.15
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-955
Zoro #
G502585040
UPC #
193005490416
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Chemical Resistance
Fair
Oil Resistance
Excellent
Weather Resistance
Fair
Material
Buna-N
Minimum Temperature
-30 Degrees F
Texture
Smooth
Water Resistance
Good
Thickness Tolerance
+/-0.100 mm
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Shape
Sheet
Density
1.35 g/cc
Compression Set
30 %
Tear Strength
20 N/mm
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
12 in
Overall Thickness
0.5 mm
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews