Shop ZORO SELECT

RubberSheet, Buna-N, 12inL, 12inW

  • Mfr # BULK-RS-BHS50-959
  • Zoro # G902585633

product price: 
$
13.29
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-959
Zoro #
G902585633
UPC #
193005490539
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Thickness Tolerance
+/-0.300 mm
Material
Buna-N
Texture
Smooth
Water Resistance
Good
Density
1.35 g/cc
Abrasion Resistance
Good
Chemical Resistance
Fair
Shape
Sheet
Weather Resistance
Fair
Tensile Strength
1,500 psi
Compression Set
30 %
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
12 in
Overall Width
12 in
Overall Thickness
2.5 mm
Wire Rope Length
12 in
Length
12 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.