RubberSheet, Buna-N, 12inL, 12inW

  • Mfr # BULK-RS-HUS60-23
  • Zoro # G4853053
product price: 
$
17.29
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-HUS60-23
Zoro #
G4853053
UPC #
193005370664
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BF 617
Grade
Ultra Strength
Material
Buna-N
Color
Black
Max. Temp. (F)
250 Degrees F
Tear Strength
25 N/mm
Shape
Sheet
Compression Set
28 %
Thickness Tolerance
+/-0.011 in
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Weather Resistance
Fair
Water Resistance
Good
Tensile Strength
2,500 psi
Abrasion Resistance
Good
Texture
Smooth
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
1/16 in
Rubber Width
12 in
Rubber Length
1 ft
Overall Length
12 in
Overall Width
12 in
Overall Thickness
1/16 in
Wire Rope Length
12 in
Length
12 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 617, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & reviews