Shop ZORO SELECT

RubberSheet, Buna-N, 24inL, 12inW

  • Mfr # BULK-RS-BHS50-1021
  • Zoro # G802585504

product price: 
$
29.59
/ea

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-1021
Zoro #
G802585504
UPC #
193005490751
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Shape
Sheet
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Color
Black
Compression Set
30 %
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.300 mm
Chemical Resistance
Fair
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Excellent
Density
1.35 g/cc
Tensile Strength
1,500 psi
Maximum Temperature
250 Degrees F
Adhesive Type
Acrylic
Material
Buna-N
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
24 in
Overall Width
12 in
Overall Thickness
2.5 mm
Wire Rope Length
24 in
Length
24 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.