Shop ZORO SELECT

RubberSheet, Buna-N, 24inL, 12inW

  • Mfr # BULK-RS-BHS50-968
  • Zoro # G102585846

product price: 
$
49.99
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS50-968
Zoro #
G102585846
UPC #
193005490607
Country of Origin
Multiple

Dimensions

Overall Thickness
5 mm
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Thickness Tolerance
+/-0.500 mm
Chemical Resistance
Fair
Tear Strength
20 N/mm
Abrasion Resistance
Good
Texture
Smooth
Compression Set
30 %
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Tensile Strength
1,500 psi
Shape
Sheet
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Color
Black
Water Resistance
Good
Oil Resistance
Excellent
Material
Buna-N
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.