RubberSheet, Buna-N, 24inL, 12inW

  • Mfr # BULK-RS-H60FDA-241
  • Zoro # G402582620
product price: 
$
56.99
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
330 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60FDA-241
Zoro #
G402582620
UPC #
193005372491
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
330 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade
Shape
Sheet
Color
White
Weather Resistance
Fair
Tear Strength
22 N/mm
Tensile Strength
1,000 psi
Material
Buna-N
Compression Set
35 %
Water Resistance
Good
Density
1.4 g/cc
Maximum Temperature
250 Degrees F
Texture
Smooth
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.013 in
Abrasion Resistance
Good
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
White
Traction Material
Buna-N

Dimensions

Overall Thickness
3/32 in
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Description

Oil Resistant Buna-N Rubber Sheets

Ratings & reviews