RubberSheet, Buna-N, 36inL, 24inW

  • Mfr # BULK-RS-H70-1029
  • Zoro # G302583338
product price: 
$
360.99
/ea
Free Shipping & Returns

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-1029
Zoro #
G302583338
UPC #
193005119904
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Minimum Temperature
-30 Degrees F
Shape
Sheet
Color
Black
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Texture
Smooth
Chemical Resistance
Fair
Thickness Tolerance
+/-0.059 in
Material
Buna-N
Abrasion Resistance
Good
Tear Strength
20 N/mm
Density
1.5 g/cc
Water Resistance
Good
Compression Set
33 %
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
24 in
Overall Length
36 in
Overall Thickness
3/4 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews