Shop ZORO SELECT

RubberSheet, Buna-N, 36inL, 36inW

  • Mfr # BULK-RS-BHS50-1027
  • Zoro # G202585449

product price: 
$
90.15
/ea

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS50-1027
Zoro #
G202585449
UPC #
193005490737
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
2 mm
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Density
1.35 g/cc
Tear Strength
20 N/mm
Oil Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Material
Buna-N
Compression Set
30 %
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Weather Resistance
Fair
Shape
Sheet
Color
Black
Tensile Strength
1,500 psi
Texture
Smooth
Chemical Resistance
Fair
Thickness Tolerance
+/-0.300 mm
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.