RubberSheet, Buna-N, 36inL, 36inW

  • Mfr # BULK-RS-BHS50-1028
  • Zoro # G102585921
product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-1028
Zoro #
G102585921
UPC #
193005490768
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Thickness Tolerance
+/-0.300 mm
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Color
Black
Water Resistance
Good
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Density
1.35 g/cc
Material
Buna-N
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Oil Resistance
Excellent
Shape
Sheet
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Compression Set
30 %
Chemical Resistance
Fair
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
2.5 mm
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews