RubberSheet, Buna-N, 36inL, 36inW

  • Mfr # BULK-RS-BHS50-1029
  • Zoro # G802585917
product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-1029
Zoro #
G802585917
UPC #
193005490799
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Shape
Sheet
Weather Resistance
Fair
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Color
Black
Texture
Smooth
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Density
1.35 g/cc
Thickness Tolerance
+/-0.400 mm
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
20 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
30 %
Material
Buna-N
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
3 mm
Overall Length
36 in
Overall Width
36 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews