Shop ZORO SELECT

RubberSheet, Buna-N, 36inL, 36inW

  • Mfr # BULK-RS-BHS50-971
  • Zoro # G902585169

product price: 
$
50.15
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS50-971
Zoro #
G902585169
UPC #
193005490492
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
1.5 mm
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Weather Resistance
Fair
Chemical Resistance
Fair
Texture
Smooth
Material
Buna-N
Thickness Tolerance
+/-0.300 mm
Compression Set
30 %
Density
1.35 g/cc
Shape
Sheet
Color
Black
Water Resistance
Good
Tensile Strength
1,500 psi
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.