RubberSheet, Buna-N, 36inL, 36inW

  • Mfr # BULK-RS-H60-20
  • Zoro # G4740432
product price: 
$
189.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/8 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-20
Zoro #
G4740432
UPC #
193005073947
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 607
Grade
Standard
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Buna-N
Chemical Resistance
Fair
Water Resistance
Good
Density
1.5 g/cc
Maximum Temperature
250 Degrees F
Shape
Sheet
Texture
Smooth
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Thickness Tolerance
+/-0.035 in
Oil Resistance
Excellent
Tear Strength
20 N/mm
Abrasion Resistance
Good
Compression Set
33 %
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
3/8 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Thickness
3/8 in
Overall Width
36 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & reviews