RubberSheet, Buna-N, 60inL, 36inW

  • Mfr # BULK-RS-H60-330
  • Zoro # G4739111
product price: 
$
311.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/8 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-330
Zoro #
G4739111
UPC #
193005390358
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 607
Grade
Standard
Max. Temp. (F)
250 Degrees F
Weather Resistance
Fair
Maximum Temperature
250 Degrees F
Shape
Sheet
Material
Buna-N
Compression Set
33 %
Texture
Smooth
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Chemical Resistance
Fair
Oil Resistance
Excellent
Color
Black
Density
1.5 g/cc
Thickness Tolerance
+/-0.035 in
Water Resistance
Good
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
3/8 in
Rubber Width
36 in
Rubber Length
5 ft
Overall Thickness
3/8 in
Overall Length
60 in
Overall Width
36 in
Wire Rope Length
60 in
Length
60 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & reviews