RubberSheet, Buna-N, 36inL, 36inW

  • Mfr # BULK-RS-H60MD-23
  • Zoro # G502582377
product price: 
$
465.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60MD-23
Zoro #
G502582377
UPC #
193005057923
Country of Origin
China
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Tensile Strength
1,100 psi
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Tear Strength
18 N/mm
Water Resistance
Good
Shape
Sheet
Abrasion Resistance
Good
Texture
Smooth
Material
Buna-N
Color
Blue
Density
1.25 g/cc
Compression Set
15 %
Thickness Tolerance
+/-0.017 in
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Blue
Traction Material
Buna-N

Dimensions

Overall Thickness
1/8 in
Overall Width
36 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber Sheets

Ratings & reviews