RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-E60FR-14
  • Zoro # G602583939
product price: 
$
1,034.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-14
Zoro #
G602583939
UPC #
193005487331
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Texture
Smooth
Abrasion Resistance
Good
Shape
Roll
Water Resistance
Excellent
Density
1.5 g/cc
Color
Black
Tear Strength
20 N/mm
Chemical Resistance
Good
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.012 in
Weather Resistance
Excellent
Material
EPDM
Oil Resistance
Poor
Compression Set
28 %
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Length
60 ft
Overall Thickness
1/16 in
Wire Rope Length
60 ft
Length
60 ft

Description

Weather Resistant EDPM

Ratings & reviews