RubberSheet, Buna-N, 36inL, 36inW

  • Mfr # BULK-RS-H70-45
  • Zoro # G4941034
product price: 
$
84.99
/ea

Key Features

Rubber Thickness
1/8 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-45
Zoro #
G4941034
UPC #
193005078522
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 707
Grade
Standard
Color
Black
Material
Buna-N
Max. Temp. (F)
250 Degrees F
Weather Resistance
Fair
Shape
Sheet
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.017 in
Tear Strength
20 N/mm
Texture
Smooth
Compression Set
33 %
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Density
1.5 g/cc
Chemical Resistance
Fair
Abrasion Resistance
Good
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Length
36 in
Overall Width
36 in
Overall Thickness
1/8 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 707, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & reviews