RubberSheet, Buna-N, 36inL, 36inW

  • Mfr # BULK-RS-H90-63
  • Zoro # G1924996
product price: 
$
472.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/4 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H90-63
Zoro #
G1924996
UPC #
193005048488
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
90 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
100 %
Finish
Smooth
Standards
ASTM D2000 BF 910
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Shape
Sheet
Water Resistance
Good
Color
Black
Chemical Resistance
Fair
Oil Resistance
Excellent
Density
1.36 g/cc
Texture
Smooth
Material
Buna-N
Tear Strength
25 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Weather Resistance
Fair
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.026 in
Compression Set
25 %
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Width
36 in
Overall Length
36 in
Overall Thickness
1/4 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 90 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 910, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & reviews